- Flat Head style arbor allows the abrasive wheel to be mounted between a single washer and the flat head. Left hand threaded arbor designed primarily for mounting wire wheel brushes & other abrasive finishing products. Rust proof finish.
features
- Left-hand threaded arbor
- Designed for mounting various types of abrasives
- Flat head style allows wheel to be mounted between single washer and the flat head
- Manufactured using mild steel
| Fits Hole | 0.38 in |
| Overall Length | 1.63 in |
| Arbor Diameter | 3/8 in |
| Shank Diameter | 1/4 in |
| Washer Thickness | 0.75 in |
| Shank Dia. | 0.25 in |
| Wheel Widths Up To | 0.38 in |
| Use With | Wheel Brushes |
| Type | Flat Head |
| Washer Diameter | 0.75 in |
| Wheel Width [Max] | 3/8 in |
| Weight | 0.061 LB |
| EAN or UPC | 44861028919 |

