- Arbor designed for Threaded shafts. Hex adapter can be used with longer screws to mount thicker abrasive wheels.
| Overall Length | 2.25 in |
| Washer Diameter | 1.63 in |
| Fits Shaft Dia. | 5/8-11 |
| Wheel Widths Up To | 0.5 in |
| Fits Arbor Hole | 0.5 in |
| Weight | 0.35 LB |
| EAN or UPC | 44861037805 |

