- 3 in Overall Length
| Wheel Widths Up To | 0.5 in |
| Fits Shaft Dia. | 5/8-11 |
| Overall Length | 3 in |
| Fits Arbor Hole | 0.63 in |
| Washer Diameter | 1.5 in |
| Weight | 0.525 LB |
| EAN or UPC | 44861039854 |
| Wheel Widths Up To | 0.5 in |
| Fits Shaft Dia. | 5/8-11 |
| Overall Length | 3 in |
| Fits Arbor Hole | 0.63 in |
| Washer Diameter | 1.5 in |
| Weight | 0.525 LB |
| EAN or UPC | 44861039854 |