- 0.25 in Shank Diameter
- 2.25 in Overall Length
| Fits Hole 2 Size [Min] | 0.25 in |
| Overall Length | 2.25 in |
| Wheel Widths Up To | 1 in |
| Fits Hole 2 Size [Max] | 0.31 in |
| Washer Diameter | 1 in |
| Shank Dia. | 0.25 in |
| Wheel Dia Up To | 3 in |
| Weight | 0.07 LB |
| EAN or UPC | 44861030837 |

