- 0.13 in Shank Diameter
- 1.75 in Overall Length
| Fits Hole 2 Size [Max] | 0.19 in |
| Wheel Dia Up To | 2 in |
| Washer Diameter | 0.44 in |
| Shank Dia. | 0.13 in |
| Wheel Widths Up To | 0.75 in |
| Overall Length | 1.75 in |
| Fits Hole 2 Size [Min] | 0.12 in |
| Weight | 0.015 LB |
| EAN or UPC | 44861032510 |

