- 0.25 in Shank Diameter
- 4 in Overall Length
- 0.38 in Head Diameter
| Overall Length | 4 in |
| Fits Thread | 1/4-20 |
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Weight | 0.114 LB |
| EAN or UPC | 44861013687 |
| Overall Length | 4 in |
| Fits Thread | 1/4-20 |
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Weight | 0.114 LB |
| EAN or UPC | 44861013687 |