- 0.25 in Shank Diameter
- 6 in Overall Length
- 0.38 in Head Diameter
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Overall Length | 6 in |
| Fits Thread | 1/4-20 |
| Weight | 0.175 LB |
| EAN or UPC | 44861016138 |
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Overall Length | 6 in |
| Fits Thread | 1/4-20 |
| Weight | 0.175 LB |
| EAN or UPC | 44861016138 |