Skip to content Skip to navigation menu
Slotted Head Quick Change 3 in Mandrel

SM-3-250

Slotted Head Quick Change 3 in Mandrel
Item #104599829
  • 3 in Overall Length
Slotted Head Quick Change 3 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Length
Slot Dia 0.25 in
Slot Width 0.06 in
Overall Length 3 in
Slot Depth 0.75 in
Weight 0.035 LB
EAN or UPC 44861011386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison