- Nut Lock Type
- 2.5 in Overall Length
| Type | Nut Lock |
| Washer Type | Stamped Flat |
| Shank Dia. | 0.25 in |
| Washer Diameter | 0.75 in |
| Overall Length | 2.5 in |
| Wheel Widths Up To | 0.88 in |
| Fits Hole | 0.38 in |
| Weight | 0.075 LB |
| EAN or UPC | 44861019610 |
| Type | Nut Lock |
| Washer Type | Stamped Flat |
| Shank Dia. | 0.25 in |
| Washer Diameter | 0.75 in |
| Overall Length | 2.5 in |
| Wheel Widths Up To | 0.88 in |
| Fits Hole | 0.38 in |
| Weight | 0.075 LB |
| EAN or UPC | 44861019610 |