- Nut Lock Type
- 2.5 in Overall Length
| Washer Type | Stamped Flat |
| Type | Nut Lock |
| Wheel Widths Up To | 0.63 in |
| Shank Dia. | 0.25 in |
| Washer Diameter | 0.88 in |
| Overall Length | 2.5 in |
| Fits Hole | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 44861027301 |
| Washer Type | Stamped Flat |
| Type | Nut Lock |
| Wheel Widths Up To | 0.63 in |
| Shank Dia. | 0.25 in |
| Washer Diameter | 0.88 in |
| Overall Length | 2.5 in |
| Fits Hole | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 44861027301 |