- Nut Lock Type
- 1.63 in Overall Length
| Overall Length | 1.63 in |
| Shank Dia. | 0.25 in |
| Type | Nut Lock |
| Fits Thread | 5/8-11 |
| Weight | 0.06 LB |
| EAN or UPC | 44861051443 |
| Overall Length | 1.63 in |
| Shank Dia. | 0.25 in |
| Type | Nut Lock |
| Fits Thread | 5/8-11 |
| Weight | 0.06 LB |
| EAN or UPC | 44861051443 |