- Winding arbors are uses in the manufacturing of cartridge rolls. Manufactured with a rust proof plated finish.
| Slot Width | 0.05 in |
| Slot Length | 3 in |
| O.D. | 0.16 in |
| Overall Length | 4.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861017524 |
| Slot Width | 0.05 in |
| Slot Length | 3 in |
| O.D. | 0.16 in |
| Overall Length | 4.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861017524 |