- Winding arbors are uses in the manufacturing of cartridge rolls. Manufactured with a rust proof plated finish.
| O.D. | 0.11 in |
| Overall Length | 4.5 in |
| Slot Length | 3 in |
| Slot Width | 0.03 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861019634 |
| O.D. | 0.11 in |
| Overall Length | 4.5 in |
| Slot Length | 3 in |
| Slot Width | 0.03 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861019634 |