- 4.5 in Overall Length
- 0.09 in Outside Diameter
| Slot Length | 3 in |
| Overall Length | 4.5 in |
| O.D. | 0.09 in |
| Slot Width | 0.03 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861024775 |
| Slot Length | 3 in |
| Overall Length | 4.5 in |
| O.D. | 0.09 in |
| Slot Width | 0.03 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861024775 |