- 0.25 in Shank Diameter
- 2.13 in Overall Length
- 0.56 in Flange Diameter
| Wheel Width [Min] | 0.25 in |
| Shank Dia. | 0.25 in |
| Wheel Width [Max] | 0.38 in |
| Flange Diameter | 0.56 in |
| Fits Hole | 0.25 in |
| Overall Length | 2.13 in |
| Weight | 0.045 LB |
| EAN or UPC | 44861038130 |
| Wheel Width [Min] | 0.25 in |
| Shank Dia. | 0.25 in |
| Wheel Width [Max] | 0.38 in |
| Flange Diameter | 0.56 in |
| Fits Hole | 0.25 in |
| Overall Length | 2.13 in |
| Weight | 0.045 LB |
| EAN or UPC | 44861038130 |