- Snap Hook
- Eye Mounted
- 750 lb Working Load Limit
| Working Load Limit | 750 lb |
| Hook Size | 7/16 in |
| Mounting | Eye |
| Hook Opening | 0.75 in |
| Eye Inner Dia. | 3/4 in |
| Overall Length | 3.9375 in |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Forged Steel |
| Weight | 0.24 LB |
| Working Load Limit | 750 lb |
| Hook Size | 7/16 in |
| Mounting | Eye |
| Hook Opening | 0.75 in |
| Eye Inner Dia. | 3/4 in |
| Overall Length | 3.9375 in |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Forged Steel |
| Weight | 0.24 LB |