- Herc Alloy 800 Latchlok Hook
- Eye Mounted
- 3,500 lb Working Load Limit
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Eye |
| Working Load Limit | 3500 lb |
| Chain Size | 9/32 in |
| Weight | 1.68 LB |
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Eye |
| Working Load Limit | 3500 lb |
| Chain Size | 9/32 in |
| Weight | 1.68 LB |