- 6 Grooves
- 10 1/2" Outside Diameter
- For Belt Size C
- F Bushing Required
| Bushing Series | F |
| Belt Match | 1, 6 |
| Belt Size | C |
| Inch/Metric | Inch |
| Outside Dia. | 10.50 in |
| Bore Range [Max] | 4 in |
| No. of Grooves | 6 |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| C Pitch Dia. | 10.1 in |
| Weight | 60.0 LB |
| EAN or UPC | 37256192456 |

