- 2 Grooves
- 12" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| C Pitch Dia. | 11.6 in |
| Belt Match | 1, 2 |
| Outside Dia. | 12.00 in |
| Bushing Type | QD |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Belt Size | C |
| Weight | 21.7 LB |
| EAN or UPC | 37256192746 |

