- 4 Grooves
- 12" Outside Diameter
- For Belt Size D
- F Bushing Required
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Belt Match | 1, 4 |
| Bushing Type | QD |
| D Pitch Dia. | 11.4 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| No. of Grooves | 4 |
| Outside Dia. | 12.00 in |
| Belt Size | D |
| Weight | 69.1 LB |
| EAN or UPC | 37256192784 |

