- 6 Grooves
- 12" Outside Diameter
- For Belt Size C
- F Bushing Required
| Bushing Series | F |
| Belt Match | 1, 6 |
| Bore Range [Min] | 1 in |
| Outside Dia. | 12.00 in |
| C Pitch Dia. | 11.6 in |
| Bore Range [Max] | 4 in |
| Belt Size | C |
| Inch/Metric | Inch |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Weight | 62.5 LB |
| EAN or UPC | 37256192814 |

