- 6 Grooves
- 13" Outside Diameter
- For Belt Size D
- J Bushing Required
| D Pitch Dia. | 12.4 in |
| Outside Dia. | 13.00 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bushing Type | QD |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Weight | 104.3 LB |
| EAN or UPC | 37256193095 |
| D Pitch Dia. | 12.4 in |
| Outside Dia. | 13.00 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bushing Type | QD |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Weight | 104.3 LB |
| EAN or UPC | 37256193095 |