- 6 Grooves
- 13 1/2" Outside Diameter
- For Belt Size D
- J Bushing Required
| Inch/Metric | Inch |
| D Pitch Dia. | 12.9 in |
| Belt Match | 1, 6 |
| Bushing Type | QD |
| No. of Grooves | 6 |
| Bushing Series | J |
| Belt Size | D |
| Outside Dia. | 13.50 in |
| Weight | 134.0 LB |
| EAN or UPC | 37256193194 |
| Inch/Metric | Inch |
| D Pitch Dia. | 12.9 in |
| Belt Match | 1, 6 |
| Bushing Type | QD |
| No. of Grooves | 6 |
| Bushing Series | J |
| Belt Size | D |
| Outside Dia. | 13.50 in |
| Weight | 134.0 LB |
| EAN or UPC | 37256193194 |