- 8 Grooves
- 13 1/2" Outside Diameter
- For Belt Size D
- J Bushing Required
| Belt Size | D |
| Bushing Series | J |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Outside Dia. | 13.50 in |
| No. of Grooves | 8 |
| D Pitch Dia. | 12.9 in |
| Weight | 158.0 LB |
| EAN or UPC | 37256193200 |
| Belt Size | D |
| Bushing Series | J |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Outside Dia. | 13.50 in |
| No. of Grooves | 8 |
| D Pitch Dia. | 12.9 in |
| Weight | 158.0 LB |
| EAN or UPC | 37256193200 |