- 6 Grooves
- 13.6000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SF Bushing Required
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Outside Dia. | 13.60 in |
| Weight | 37.3 LB |
| EAN or UPC | 37256193279 |

