- 8 Grooves
- 14" Outside Diameter
- For Belt Size C
- F Bushing Required
| Belt Size | C |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Inch/Metric | Inch |
| C Pitch Dia. | 13.6 in |
| Outside Dia. | 14.00 in |
| Bore Range [Max] | 4 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| Weight | 89.0 LB |
| EAN or UPC | 37256193453 |

