- 8 Grooves
- 14" Outside Diameter
- For Belt Size D
- J Bushing Required
| Belt Match | 1, 8 |
| Bushing Series | J |
| No. of Grooves | 8 |
| Bushing Type | QD |
| D Pitch Dia. | 13.4 in |
| Belt Size | D |
| Outside Dia. | 14.00 in |
| Inch/Metric | Inch |
| Weight | 139.0 LB |
| EAN or UPC | 37256193460 |
| Belt Match | 1, 8 |
| Bushing Series | J |
| No. of Grooves | 8 |
| Bushing Type | QD |
| D Pitch Dia. | 13.4 in |
| Belt Size | D |
| Outside Dia. | 14.00 in |
| Inch/Metric | Inch |
| Weight | 139.0 LB |
| EAN or UPC | 37256193460 |