- 10 Grooves
- 15" Outside Diameter
- For Belt Size D
- M Bushing Required
| Bushing Series | M |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| D Pitch Dia. | 14.4 in |
| Belt Size | D |
| Outside Dia. | 15.00 in |
| Weight | 257.2 LB |
| EAN or UPC | 37256193552 |
| Bushing Series | M |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| D Pitch Dia. | 14.4 in |
| Belt Size | D |
| Outside Dia. | 15.00 in |
| Weight | 257.2 LB |
| EAN or UPC | 37256193552 |