- 8 Grooves
- 16" Outside Diameter
- For Belt Size C
- F Bushing Required
| Inch/Metric | Inch |
| Bushing Series | F |
| Belt Match | 1, 8 |
| Bore Range [Min] | 1 in |
| Belt Size | C |
| Bore Range [Max] | 4 in |
| Bushing Type | QD |
| C Pitch Dia. | 15.6 in |
| No. of Grooves | 8 |
| Outside Dia. | 16.00 in |
| Weight | 108.6 LB |
| EAN or UPC | 37256194023 |

