- 12 Grooves
- 18" Outside Diameter
- For Belt Size D
- M Bushing Required
| Belt Size | D |
| Bushing Type | QD |
| D Pitch Dia. | 17.4 in |
| Outside Dia. | 18.00 in |
| Inch/Metric | Inch |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| Bushing Series | M |
| Weight | 309.0 LB |
| EAN or UPC | 37256194146 |
| Belt Size | D |
| Bushing Type | QD |
| D Pitch Dia. | 17.4 in |
| Outside Dia. | 18.00 in |
| Inch/Metric | Inch |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| Bushing Series | M |
| Weight | 309.0 LB |
| EAN or UPC | 37256194146 |