- 5 Grooves
- 18" Outside Diameter
- For Belt Size D
- J Bushing Required
| Belt Match | 1, 5 |
| Bushing Series | J |
| Inch/Metric | Inch |
| Outside Dia. | 18.00 in |
| Belt Size | D |
| No. of Grooves | 5 |
| Bushing Type | QD |
| D Pitch Dia. | 17.4 in |
| Weight | 144.9 LB |
| EAN or UPC | 37256194238 |
| Belt Match | 1, 5 |
| Bushing Series | J |
| Inch/Metric | Inch |
| Outside Dia. | 18.00 in |
| Belt Size | D |
| No. of Grooves | 5 |
| Bushing Type | QD |
| D Pitch Dia. | 17.4 in |
| Weight | 144.9 LB |
| EAN or UPC | 37256194238 |