- 1 Groove
- 18.4000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SK Bushing Required
| Outside Dia. | 18.40 in |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Match | 1 |
| Belt Size | A, B, 4L, 5L |
| Bore Range [Min] | 0.5 in |
| Weight | 20.9 LB |
| EAN or UPC | 37256194313 |

