- 12 Grooves
- 20" Outside Diameter
- For Belt Size D
- M Bushing Required
| Belt Match | 1, 12 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| D Pitch Dia. | 19.4 in |
| Outside Dia. | 20.00 in |
| Bushing Series | M |
| Belt Size | D |
| No. of Grooves | 12 |
| Weight | 351.6 LB |
| EAN or UPC | 37256194436 |
| Belt Match | 1, 12 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| D Pitch Dia. | 19.4 in |
| Outside Dia. | 20.00 in |
| Bushing Series | M |
| Belt Size | D |
| No. of Grooves | 12 |
| Weight | 351.6 LB |
| EAN or UPC | 37256194436 |