- 8 Grooves
- 20" Outside Diameter
- For Belt Size C
- J Bushing Required
| Belt Size | C |
| No. of Grooves | 8 |
| Bushing Series | J |
| C Pitch Dia. | 19.6 in |
| Inch/Metric | Inch |
| Outside Dia. | 20.00 in |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Weight | 142.0 LB |
| EAN or UPC | 37256194627 |
| Belt Size | C |
| No. of Grooves | 8 |
| Bushing Series | J |
| C Pitch Dia. | 19.6 in |
| Inch/Metric | Inch |
| Outside Dia. | 20.00 in |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Weight | 142.0 LB |
| EAN or UPC | 37256194627 |