- 8 Grooves
- 22" Outside Diameter
- For Belt Size D
- M Bushing Required
| Bushing Type | QD |
| No. of Grooves | 8 |
| Bushing Series | M |
| D Pitch Dia. | 21.4 in |
| Belt Match | 1, 8 |
| Outside Dia. | 22.00 in |
| Inch/Metric | Inch |
| Belt Size | D |
| Weight | 300.0 LB |
| EAN or UPC | 37256194719 |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Bushing Series | M |
| D Pitch Dia. | 21.4 in |
| Belt Match | 1, 8 |
| Outside Dia. | 22.00 in |
| Inch/Metric | Inch |
| Belt Size | D |
| Weight | 300.0 LB |
| EAN or UPC | 37256194719 |