- 4 Grooves
- 24" Outside Diameter
- For Belt Size C
- F Bushing Required
| Bore Range [Max] | 4 in |
| Belt Size | C |
| Belt Match | 1, 4 |
| Bushing Type | QD |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| No. of Grooves | 4 |
| C Pitch Dia. | 23.6 in |
| Outside Dia. | 24.00 in |
| Inch/Metric | Inch |
| Weight | 100.4 LB |
| EAN or UPC | 37256194771 |

