- 2 Grooves
- 27" Outside Diameter
- For Belt Size C
- F Bushing Required
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | F |
| No. of Grooves | 2 |
| C Pitch Dia. | 26.6 in |
| Belt Size | C |
| Bore Range [Min] | 1 in |
| Outside Dia. | 27.00 in |
| Bore Range [Max] | 4 in |
| Weight | 95.0 LB |
| EAN or UPC | 37256194979 |

