- 2 Grooves
- 13 3/4" Outside Diameter
- For Belt Size 4L, A, 5L, B
- QT Bushing Required
| Belt Size | A, B |
| Bushing Type | QD |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Material | Cast Iron |
| Outside Dia. | 13.75 in |
| No. of Grooves | 2 |
| Weight | 14.8 LB |
| EAN or UPC | 37256286896 |

