- 2 Grooves
- 5.4500" Outside Diameter
- For Belt Size 4L, A, 5L, B
- QT Bushing Required
| No. of Grooves | 2 |
| Belt Size | A, B |
| Material | Cast Iron |
| Belt Match | 1, 2 |
| Bushing Series | QT |
| Inch/Metric | Inch |
| Outside Dia. | 5.45 in |
| Bushing Type | QD |
| Weight | 4.3 LB |
| EAN or UPC | 37256287015 |

