- 5 Grooves
- 30" Outside Diameter
- For Belt Size C
- F Bushing Required
| Belt Size | C |
| Bore Range [Max] | 4 in |
| C Pitch Dia. | 29.6 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Outside Dia. | 30.00 in |
| Bushing Type | QD |
| Weight | 164.0 LB |
| EAN or UPC | 37256195402 |

