- 6 Grooves
- 30" Outside Diameter
- For Belt Size C
- J Bushing Required
| Inch/Metric | Inch |
| Belt Match | 1, 6 |
| C Pitch Dia. | 29.6 in |
| Bushing Series | J |
| No. of Grooves | 6 |
| Belt Size | C |
| Outside Dia. | 30.00 in |
| Bushing Type | QD |
| Weight | 196.0 LB |
| EAN or UPC | 37256195426 |
| Inch/Metric | Inch |
| Belt Match | 1, 6 |
| C Pitch Dia. | 29.6 in |
| Bushing Series | J |
| No. of Grooves | 6 |
| Belt Size | C |
| Outside Dia. | 30.00 in |
| Bushing Type | QD |
| Weight | 196.0 LB |
| EAN or UPC | 37256195426 |