- 5 Grooves
- 33" Outside Diameter
- For Belt Size D
- M Bushing Required
| No. of Grooves | 5 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 32.4 in |
| Outside Dia. | 33.00 in |
| Belt Match | 1, 5 |
| Belt Size | D |
| Weight | 331.0 LB |
| EAN or UPC | 37256195525 |
| No. of Grooves | 5 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 32.4 in |
| Outside Dia. | 33.00 in |
| Belt Match | 1, 5 |
| Belt Size | D |
| Weight | 331.0 LB |
| EAN or UPC | 37256195525 |