- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 10.60 in OD
| Outside Dia. | 10.60 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 4 |
| Belt Size | 3V |
| Bushing Type | QD |
| 3V Pitch Dia. | 10.55 in |
| Belt Match | 1, 4 |
| Weight | 15.3 LB |
| EAN or UPC | 37256296659 |

