- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 14.00 in OD
| Bushing Series | SK |
| 3V Pitch Dia. | 13.95 in |
| Outside Dia. | 14.00 in |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| Bushing Type | QD |
| Belt Size | 3V |
| Bore Range [Min] | 0.5 in |
| Weight | 17.2 LB |
| EAN or UPC | 37256296710 |

