- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 19.00 in OD
| Belt Size | 3V |
| Bore Range [Min] | 0.875 in |
| No. of Grooves | 8 |
| Inch/Metric | Inch |
| Belt Match | 1, 8 |
| Bushing Series | E |
| Bushing Type | QD |
| Bore Range [Max] | 3.5 in |
| 3V Pitch Dia. | 18.95 in |
| Outside Dia. | 19.00 in |
| Weight | 61.5 LB |
| EAN or UPC | 37256296840 |

