- Number of Grooves: 10
- 3V Belt Size
- QD Bushing Required
- 25.00 in OD
| Belt Size | 3V |
| Outside Dia. | 25.00 in |
| Bushing Series | F |
| No. of Grooves | 10 |
| 3V Pitch Dia. | 24.95 in |
| Bore Range [Max] | 4 in |
| Bore Range [Min] | 1 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 116.0 LB |
| EAN or UPC | 37256297007 |

