- Number of Grooves: 3
- 3V Belt Size
- QD Bushing Required
- 25.00 in OD
| Belt Size | 3V |
| Belt Match | 1, 3 |
| Bore Range [Min] | 0.5 in |
| 3V Pitch Dia. | 24.95 in |
| Bushing Series | SF |
| Bushing Type | QD |
| No. of Grooves | 3 |
| Inch/Metric | Inch |
| Outside Dia. | 25.00 in |
| Weight | 42.0 LB |
| EAN or UPC | 37256297021 |

