- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 3.00 in OD
| Bushing Series | JA |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Belt Match | 1 |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Belt Size | 3V |
| 3V Pitch Dia. | 2.95 in |
| Outside Dia. | 3.00 in |
| Bore Range [Max] | 1.25 in |
| Weight | 0.8 LB |
| EAN or UPC | 37256297076 |

