- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 3.15 in OD
| Belt Match | 1, 2 |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Belt Size | 3V |
| Bushing Series | JA |
| 3V Pitch Dia. | 3.1 in |
| Outside Dia. | 3.15 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Weight | 1.4 LB |
| EAN or UPC | 37256297120 |

