- Number of Grooves: 5
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 33.50 in |
| Belt Size | 3V |
| 3V Pitch Dia. | 33.45 in |
| Bushing Type | QD |
| No. of Grooves | 5 |
| Bore Range [Min] | 0.875 in |
| Belt Match | 1, 5 |
| Weight | 103.0 LB |
| EAN or UPC | 37256297267 |

